65/50HB80 Brass Padlock comes with Long Shackle

65/50HB80 Brass Padlock comes with Long Shackle

Order Code: ZT1095068S

£17.99 Inc VAT (20%)


Description

The 65 Series long shackle padlocks are a popular choice for securing valuables. Suitable for closing off chains, doors, gates and more against attempts of theft, the NANO PROTECT™ plating provides excellent corrosion resistance to give you peace of mind.

Features and Benefits
• Solid brass lock body for durability
• Hardened steel shackle protects against tampering
• Non-corrosive inner components to protect against seizing
• NANO PROTECT™ plating for resistance to corrosion
• Precision pin cylinder to protect against tamper proofing

Typical Applications
• Secures medium value possessions against theft
• Secures chains, doors, gates, cupboards, lockers, tool boxes, windows and sheds

Standards
• DIN E 12320

See full description
Specifications for 65/50HB80 Brass Padlock comes with Long Shackle
  • Body Width
    50mm
  • Series
    Premium 65
  • MFR Part No.
    4781
  • Shackle Diameter
    8mm
  • Padlock Type
    Keyed Padlock
  • Shackle Length
    80mm
  • Body Colour
    Bronze
  • Key Type
    Keyed Different
  • Shackle Material
    Hardened Steel
  • Body Material
    Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome