1. Safety/
  2. Site Safety/
  3. Security/
  4. Padlocks & Key Blanks/
  5. Key Padlocks
65 Brass Key Padlocks- Key Different
0
1
2
3
4
5
6

65 Brass Key Padlocks- Key Different


Select
Select
See all variants from
£7.99Inc VAT (20%)

See all variants from £7.99

Description

The most popular selling ABUS® padlock with rust free internal components. Hardened steel, double bolted shackle for extra resistance to attack. Precision 5 pin tumbler cylinder with anti pick mushroom pins. Suitable for interior and exterior use on toolboxes, lockers, gates, sheds etc.
*Keyed alike
Meets standard: DIN E 12320

Feature Attributes

Body Material:
Brass
Number of Keys Included:
2
Body Colour:
Bronze
Series:
65
Padlock Type:
Keyed Padlock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome