1. Safety/
  2. Site Safety/
  3. Security/
  4. Padlocks & Key Blanks/
  5. Key Padlocks
65 Long Shackle Brass Key Padlocks
0
1
2
3

65 Long Shackle Brass Key Padlocks


Select
Select
See all variants from
£8.99Inc VAT (20%)

See all variants from £8.99

Description

The 65 Series long shackle padlocks are a popular choice for securing valuables. Suitable for closing off chains, doors, gates and more against attempts of theft, the NANO PROTECT™ plating provides excellent corrosion resistance to give you peace of mind.

Features and Benefits
• Solid brass lock body for durability
• Hardened steel shackle protects against tampering
• Non-corrosive inner components to protect against seizing
• NANO PROTECT™ plating for resistance to corrosion
• Precision pin cylinder to protect against tamper proofing

Standards
• DIN E 12320

See full description

Feature Attributes

Shackle Material:
Hardened Steel
Body Material:
Brass
Body Colour:
Bronze
Weatherproof:
Yes
Padlock Type:
Keyed Padlock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome