660KA 4-Lever Steel Key Padlocks

660KA 4-Lever Steel Key Padlocks


£15.99 Inc VAT (20%)

See all variants from £15.99

Description

4-lever padlock with forged steel shackles, cold rolled steel case. Brass bolt levers and keyhole cover. Suitable for outdoor security applications. Keyed alike.
Body width: 64mm.
Shackle dia x clearance: 10mm x 21mm.
Meets standards CEN EN 12320 and ISO 9001 : 2000.

See full description

Feature Attributes

Body Height:
64 mm
Body Material:
Steel
Security Rating:
5
Shackle Material:
Steel
Body Thickness:
19.7 mm
Shackle Diameter:
10 mm
More attributes
Product Reviews -
5 years ago by Terry
It would have been 5 stars until they processed an unsolicited order. Even though challenged on it, the order was sent and I was charged.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome