1. Safety/
  2. Site Safety/
  3. Security/
  4. Padlocks & Key Blanks/
  5. Key Padlocks
82TI Series TITALIUM Shutter Padlock

82TI Series TITALIUM Shutter Padlock


4 Variants From
£24.99

Inc VAT (20%)

See 4 Product Variants
£24.99

Description

The ABUS 82TI Series TITALIUM™ Shutter Padlocks have a a solid lock body made from TITALIUM™ aluminium alloy. It has a 12mm special locking bolt with NANO PROTECT™ plating for extreme corrosion resistance. The precision pin cylinder has a large number of key differences for extra security. A paracentric keyway ensures optimum picking resistance. The padlock has automatic locking, just push the bolt, no key required. It is ideal for locking applications with limited accessibility, e.g. shutters and rolling gates, basement doors and windows, storage and transport boxes.

Feature Attributes

Shackle Diameter:

12 mm

Shackle Width:

22 mm

Body Width:

70 mm

Shackle Height:

13 mm

Type:

Keyed

Padlock Type:

Shutter TITALIUM

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome