83/55C High Security Hardened Alloy Steel Key Padlock - 55mm

83/55C High Security Hardened Alloy Steel Key Padlock - 55mm

Order Code: ZT1185376X

£55.99 Inc VAT (20%)


Description

Body and shackle made from hardened steel chrome plated and double bolted. High precision pin tumbler cylinder with patented pinning window. Can be keyed into many popular security keyways.

Specifications for 83/55C High Security Hardened Alloy Steel Key Padlock - 55mm
  • Body Thickness
    25mm
  • Shackle Diameter
    11mm
  • MFR Part No.
    53929
  • Key Type
    Keyed Alike
  • Security Rating
    8
  • Body Height
    65mm
  • Body Material
    Hardened Alloy Steel
  • Body Width
    55
  • Shackle Material
    Hardened Alloy Steel
  • Body Colour
    Silver
  • Padlock Type
    Keyed Padlock
  • Series
    83
  • Shackle Length
    37mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome