Black U-bar Lock - 15mm
0
1
2

Black U-bar Lock - 15mm

Order Code: ZT1185171X

£7.99 Inc VAT (20%)


Description

Molybdenum alloy steel, anti-cut shackle. Vinyl coated U-bar. Suitable for indoor and outdoor use.

Specifications for Black U-bar Lock - 15mm
  • MFR Part No.
    2010C
  • Body Thickness
    15mm
  • Body Height
    270mm
  • Security Rating
    7
  • Key Type
    Keyed Different
  • Shackle Diameter
    15mm
  • Shackle Material
    Molybdenum Alloy Steel
  • Body Material
    Molybdenum Alloy Steel
  • Body Colour
    Yellow
    Black
  • Body Width
    270mm
  • Padlock Type
    Keyed Padlock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome