1. Safety/
  2. Site Safety/
  3. Security/
  4. Padlocks & Key Blanks/
  5. Key Padlocks
Brass Padlock Keyed Alike Comes with Leather Strap

Brass Padlock Keyed Alike Comes with Leather Strap


Select
See all variants from
£6.99

Inc VAT (20%)

Up to 4% off

See all variants from £6.99

Description

Brass Padlock 20mm Keyed Alike c/w Leather Strap

Feature Attributes

Strap Width:

13 mm

Includes:

3 Keys

Body Material:

Brass

Size:

20 mm

For Use With:

Globe Valves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome