Dielectric Safety Lockout Padlock

Dielectric Safety Lockout Padlock


Select
£23.99 Inc VAT (20%)


See all variants from £23.99


Description unavailable

Feature Attributes

Type:
Padlocks
Width:
43 mm
Depth:
20 mm
Material:
Reinforced Nylon
Weight:
0.089 kg
Length:
87 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome