1. Safety/
  2. Site Safety/
  3. Security/
  4. Padlocks & Key Blanks/
  5. Key Padlocks
Excell Weather Tough Padlock

Excell Weather Tough Padlock


See all variants from
£19.99Inc VAT (20%)
See all variants from £19.99

Description

The Master Lock Excell™ Weather Tough Padlocks are made with cutting edge technology to deliver unprecedented security. They feature tough cut patented octagonal boron carbide shackles which are 50% tougher to cut than hardened steel, and dual ball bearing locking mechanisms for maximum pry resistance. Made from laminated steel with a thermoplastic cover for maximum protection against the elements. They have a Rust-Oleum® rustproof finish that guarantees the body free from rust and either a precision 4-pin or 5-pin cylinder. Supplied with 4 keys and a Lifetime Warranty against mechanical failure. Suggested uses: gates, sheds, storage units, fences, containers and chains.

Feature Attributes

Key Type:
Keyed
Padlock Type:
Marine
Material:
Thermoplastic
Product Type:
Padlock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome