High Security Stronghold Black Hardened Steel Key Padlocks

High Security Stronghold Black Hardened Steel Key Padlocks


Select
£69.99 Inc VAT (20%)
Up to 5% off


See all variants from £69.99

Description

The Stronghold solid hardened steel padlock combines compact design with market leading product performance. Designed to resist the harshest attack these locks can also function reliably in the very worst weather conditions.
Meets standards CEN EN 12320/Grade CEN-4, LPCB Level-2 and ISO 9001 : 2000.

Feature Attributes

Padlock Type:
Keyed Padlock
Body Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome