1. Safety/
  2. Site Safety/
  3. Security/
  4. Padlocks & Key Blanks/
  5. Key Padlocks
ProSeries Shrouded Shackle Padlocks

ProSeries Shrouded Shackle Padlocks


3 Variants From
£42.99

Inc VAT (20%)

See 3 Product Variants
£42.99

Description

The Masterlock Pro Series™ Shrouded Shackle Padlock range is designed to endure the toughest security applications by providing extra protection against corrosion, abuse and attack. They have tough boron alloy shackles, dual ball bearing locking mechanisms for maximum pry resistance and layered laminated steel cores for strength. The shrouded shackle design provides additional protection, and the xenoy outer casing delivers excellent weather resilience. The precision 6-pin cylinder delivers optimal pick resistance and is protected by a snap-on cap. Lifetime Warranty against mechanical failure. Suggested uses: gates, sheds, storage units, fences, containers and chains.

Feature Attributes

Shackle Height:

19 mm

Key Type:

Keyed

Shackle Width:

22 mm

Type:

Keyed

Padlock Type:

High Security

Shackle Material:

Boron Alloy

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome