1. Safety/
  2. Site Safety/
  3. Security/
  4. Padlocks & Key Blanks/
  5. Key Padlocks
Steel Shutter Padlocks

Steel Shutter Padlocks


Select
See all variants from
£4.99Inc VAT (20%)
Up to 16.5% off

See all variants from £4.99

Description unavailable

Feature Attributes

Product Type:
Shutter Padlock
Finish:
Powder-Coated
Material:
Steel
Shackle Material:
Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome