Super Duty Hardened Steel Key Padlocks
0
1

Super Duty Hardened Steel Key Padlocks


Select
Select
£8.49 Inc VAT (20%)


See all variants from £8.49

Description

Hardened solid steel, chrome and duplex nickel plated body with a molybdenum alloy anti-cut changeable steel shackle. Fitted with a double locking mechanism and an anti-pick six pin brass cylinder. For indoor and outdoor use on medium to maximum security items. Key change every 20,000.

Feature Attributes

Key Type:
Keyed Different
Body Height:
76 mm
Number of Keys Included:
2
Shackle Material:
Molybdenum Alloy Steel
Body Material:
Hardened Steel
Padlock Type:
Keyed Padlock
More attributes
Product Reviews -
4 years ago
A quality product at a great price

5 years ago
Matlock are high quality locks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome