T84MB/40KA Lock-Off Brass Key Padlocks
0
1
2
3
4
5
6

T84MB/40KA Lock-Off Brass Key Padlocks


Select
Select
£7.49 Inc VAT (20%)


See all variants from £7.49

Description

40mm solid brass body and 6.5mm diameter brass shackle which are corrosion- and spark-free making them ideal for electricians and engineers. The coloured vinyl casing makes it easy to identify which personnel are working on the equipment. The keyed alike option is useful on multiple site applications where the 'green' electrician can have one key to operate all his green locks, safe in the knowledge that his other colour coded colleagues have completely different keys and cannot switch on the equipment while he is 'locked off'. Lock body and shackle made of solid brass. Double locking, automatic locking. Precision pin cylinder with mushroom counter pins. Paracentric key-way for greater protection against manipulation.
Meets standard: DIN EN 12320.

Feature Attributes

Body Material:
Brass
Shackle Material:
Brass
Body Width:
40
Series:
T84MB
Padlock Type:
Keyed Padlock
Product Reviews -
3 years ago by jon
same key is essential to our work and ive not known any fail

5 years ago
Nothing like the size I thought they were

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome