Titalium Key Padlocks
0
1

Titalium Key Padlocks


Select
Select
£4.29 Inc VAT (20%)


See all variants from £4.29

Description

Constructed from Titalium™ a specially designed aluminium that offers a high level of security with a lightweight finish, this range of keyed padlocks are the ideal way to keep equipment secure. Boasting a hardened, saw proof steel shackle with Nano Protect™ coating for extreme corrosion resistance and a paracentric keyway for increased protection against intruders. Available in a range of sizes and specifications to suit your requirements.

Features and Benefits
• Manufactured from Titalium™, an aluminium alloy that is lightweight yet still offers durability and security
• Hardened outer body and internal components made from materials that are corrosion resistant to bolster product life
• Five pin tumbler cylinder and paracentric keyway to make theft even harder
• Steel hardened, saw proof shackle to protect your objects

Typical Applications
• Ideal for areas identified as being of medium to high risk of theft such as doors, gates, cupboards, lockers, suitcases, jewellery boxes and toolboxes

Notes
• Each product is supplied with two keys

See full description

Feature Attributes

Shackle Material:
Hardened Steel
Number of Keys Included:
2
Key Type:
Keyed Different
Body Material:
Aluminium Alloy
Body Colour:
Silver
Weatherproof:
Yes
More attributes
Product Reviews -
4 years ago by Julian
Great product so far, very light for its size, not tested it for security though.

5 years ago by Geoffrey
Light padlock, this is my 2nd one now.

5 years ago by Josh
Looks nice, and is light. Can, however, be raked open in seconds. Not very secure.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome