1. Safety/
  2. Site Safety/
  3. Security/
  4. Padlocks & Key Blanks/
  5. Key Padlocks
WS75S Stronghold Container Block Lock

WS75S Stronghold Container Block Lock


See all variants from
£72.99

Inc VAT (20%)

Up to 5% off
See all variants from £72.99

Description

The Squire WS75S Stronghold Container Block Lock is a high security container lock with tamper proof technology, purpose designed for extreme resistance against the threat of a sustained attack. It has a 80mm solid hardened steel lock body with a electrophoretic finish for excellent anticorrosion resistance, even in challenging weather conditions. The 12mm diameter hardened boron alloy steel shackle rotates for extra antisaw protection and ultimate security performance. Easy to operate, the rekeyable 6 pin, antibump, tumbler locking mechanism features antipick technology and offers over 260,000 key variations. CRIMESTOPPERS endorsed. Specifications: Body Width: 80mm.Body Thickness: 26mm.Shackle Diameter: 12mm.Vertical Shackle Clearance: 14mm.Horizontal Shackle Clearance: 27mm.

Feature Attributes

Shackle Height:

14 mm

Body Width:

80 mm

Shackle Diameter:

12 mm

Padlock Type:

Shutter

Key Variations:

260000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome