Magic Tape Tower 19mm x 33m, Pack of 8 7100026960

Magic Tape Tower 19mm x 33m, Pack of 8 7100026960

Order Code: ZT2118640S

£21.99 Inc VAT (20%)


Description

Scotch Magic Tape Tower 19mmx33m (Pack 8) 7100026960 Scotch Magic Tape. The ideal office tape almost invisible in use and unaffected by sunlight moisture or temperature change. You can write on it type on it and photocopy it without leaving a ghost mark.

Specifications for Magic Tape Tower 19mm x 33m, Pack of 8 7100026960
  • Adhesive Type
    Removable
  • Surface Finish
    Matte
  • Material
    Acrylic
  • Type
    Adhesive Tape
  • Width
    19mm
  • Roll Core Size
    Small Core
  • Length
    33 metre
  • Tape Type
    Invisible Tape
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome