Patch and Seal Waterproof Tape Black 3m
0
1
2
3

Patch and Seal Waterproof Tape Black 3m

Order Code: ZT1398030X

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Gorilla® Patch and Seal Waterproof Tape is perfect for patching holes, gaps, cracks and tears, as well as instantly fixing emergency leaks. The rubberised, UV-resistant backing offers class-leading strength and flexibility, whilst remaining fully resistant to UV, moisture and temperature. Suitable for all types of conditions, the Gorilla Patch and Seal Waterproof Tape quickly forms a permanent bond with a waterproof barrier indoors or out.

Features and Benefits
• Permanent bond created allowing you to simply fix and forget for ultimate security
• Airtight and watertight for durability
• UV Resistant design means the glue won't fade or be damaged by exposure to sunlight
• Durable and adaptable to work even in extreme weather conditions
• Flexible design allows the tape to mould to bond rough, uneven surfaces

Typical Applications
• Construction
• DIY

See full description
Specifications for Patch and Seal Waterproof Tape Black 3m
  • Tape Type
    General Purpose
  • Adhesive Type
    Polypropylene
  • Application Area
    External
  • Material
    PVC
  • Roll Width
    50mm
  • Primary Colour
    Black
  • MFR Part No.
    3044721
  • Roll Length
    55m
  • Length
    3m
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome