Printed Fragile Tape Self Adhesive Bopp 48mmx66m (Pack of 6)
0
1
2

Printed Fragile Tape Self Adhesive Bopp 48mmx66m (Pack of 6)

Order Code: ZT4175165S

£14.99 Inc VAT (20%)


Description

Q-Connect self-adhesive tape printed with 'Fragile' is ideal for sealing parcels that contain fragile contents. The printed BOPP (Biaxially Oriented Polypropylene) tape ensures shipments are handled with care during transit. Featuring clear and bold red letters, the tape is a visual queue to prevent damage to parcels that could easily be damaged through rough handling. The durable tape keeps packages securely sealed during transit. Supplied in a pack of 6 rolls.
Adhesive tape printed Fragile
Easy to use with secure adhesive
Made from durable Polypropylene (BOPP)
Red writing on white tape
Width: 48mm
Length: 66m per roll
Pack of 6

See full description
Specifications for Printed Fragile Tape Self Adhesive Bopp 48mmx66m (Pack of 6)
  • Width
    48mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome