BG650 Anti-Vibration Leather Glove

BG650 Anti-Vibration Leather Glove


Select
£82.99 Inc VAT (20%)


See all variants from £82.99

Description

IMPACTO® Antivibration Air Glove®. Full finger all leather style for maximum durability and protection. Utilizing patented Air technology in the palm, fingers and thumb. Driver style cuff. Provides maximum vibration and impact protection. Meets AV 10819 glove standard.

Features & Benefits
• Full Finger All Leather Style For Maximum Durability And Protection.

Application
For pneumatic, hand-held or hand guided power tools and machines such as sanders, grinders, disc cutters, hammer drills and jackhammers.

See full description

Feature Attributes

Colour:
Yellow
Material:
Grain leather, Air Bladder, elastic
Protection Type:
Hand Protection
Length:
12 mm
Width:
5 mm
Standards Met:
UKCA
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome