1. Safety/
  2. Signs & Labels/
  3. Letter & Number Stamps
6.0mm Individual Alphabetical Characters

6.0mm Individual Alphabetical Characters


Select
See all variants from
£2.79Inc VAT (20%)

See all variants from £2.79

Description

Font Size 6.0mm

Feature Attributes

Overall Length:
78 mm
Finish/Coating:
Nickel Plated
Impression Letter Type:
Positive Indent Low Stress
Material:
Carbon Steel
Number of Pieces:
1
Character Height:
6.0 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome