Individual Interchangeable Steel Founts, Letters - 1mm

Individual Interchangeable Steel Founts, Letters - 1mm


Select
£3.59 Inc VAT (20%)


See all variants from £3.59

Description

Steel Type Letters, Numbers & Figures interchangeable and compatible with common world-wide blank sizes & Type Holders.
Sharp Faced engraving style to produce clear positive impressions.

• Produced from the best steel grades for long life.
• Precision ground blanks to give clear marks of consistent depth.
• Sharp Faced character style with uniform depth of engraving to give a quality mark.
• Hardened to precise limits to ensure consistency, durability and safety in use.
• Nickel plated finish to resist rust and offer a good quality appearance.

See full description

Feature Attributes

Character Height:
1 mm
Number of Pieces:
1
Finish/Coating:
Nickel-Plated
Material:
Steel
Stamp Type:
Fount Character
Impression Letter Type:
Positive Indent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome