1. Safety/
  2. Site Safety/
  3. Lockout Tag Out/
  4. Lockout Hasps
Steel Lockout Hasps, Red
0
1

Steel Lockout Hasps, Red


Select
See all variants from
£5.29Inc VAT (20%)

See all variants from £5.29

Description

Manufactured from high tensile steel, this lockout hasp uses the standard scissor design to isolate equipment for repairs and adjustments.

Features and Benefits
• Electro-plated to protect against rusting
• Vinyl coated fixing ensures good grip and visibility
• Ensures equipment remains inoperative until authorised persons remove padlocks

See full description

Feature Attributes

Colour:
Red
Maximum Shackle Diameter:
9.5 mm
Minimum Shackle Clearance:
20 mm
Material:
Steel
Special Features:
Rust-resistant plating
Lockout Type:
Lockout Hasp
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome