Lockout Board Electrical Station


£519.99 Inc VAT (20%)

See all variants from £519.99

Description


Description unavailable

Feature Attributes

Length:
601 mm
Material:
Plastic
Installation:
Pre-Drilled Holes for Screwing
Depth:
96 mm
Type:
Lockout Station
Width:
590 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome