Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Lockout Tag Out
Lockouts - Stations
Lockout Board Padlock Station
By Spectrum Industrial
Reset
Clear All
Material
Select
See all variants from
£529.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£529.99
Description
Description unavailable
Feature Attributes
Width:
590 mm
Depth:
96 mm
Colour:
Yellow
Type:
Lockout Station
Length:
601 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome