1. Safety/
  2. Site Safety/
  3. Lockout Tag Out/
  4. Lockouts - Stations
Lockout Board

Lockout Board


Select
See all variants from
£419.99Inc VAT (20%)

See all variants from £419.99

Description unavailable

Feature Attributes

Depth:
96 mm
Type:
Lockout Station
Colour:
Yellow
Width:
590 mm
Material:
Plastic
Length:
601 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome