MFC-J4540DW A Grade - Refurbished Machine

MFC-J4540DW A Grade - Refurbished Machine

Order Code: ZT3382140SCopy

£159.99 Inc VAT (20%)
£189.9915.5% off


Description

A4 wireless/NFC & USB 2.0 connectivity, multifunction print copy scan & fax, up to 20 ipm (Mono) & 19 ipm (Colour) Print speed, 400 sheet capacity, up to 1, 200 x 4, 800dpi print resolution, 6.8cm colour LCD touchscreen display, 20 sheet ADF, duplex printing, quiet mode, mobile managed - via the Brother Mobile Connect app. The stylish MFC-J4540DW is a business-quality multifunction device offering print, copy, scan and fax functionality. Print from your workstation, anywhere in the home or from your mobile device via wireless connectivity or NFC. The list of features is endless with the MFC-J4540DW – add to this in-box ink cartridges printing up to 3, 000 pages, reducing your print costs, it’s the perfect home office business partner.

There are many ways this robust, yet stylish machine will make your home-working life easier. Firstly, with in-box ink cartridges allowing you to print up to 3, 000 pages you don’t need to replace ink as often – saving time and money. Additionally, with several connectivity options you don’t need to be at your desk to send a print job, or even check ink levels. With the 20 sheet ADF, you can leave your multipage document to scan while you focus on other tasks. On top of this, with fast print speeds and an easy to navigate colour LCD touchscreen, you’re sure to work faster and better.

You don’t need to be sat at your desk, or even near the printer to use the MFC-J4540DW. With the range of connectivity options available, you can print anywhere in your house or office – and even from your mobile phone through the Wi-Fi, or NFC. By downloading the Brother Mobile Connect app you can access an array of features – from sending print jobs, to checking your ink levels and ordering replacement supplies when necessary.

The MFC-J4540DW comes with an extra paper tray – this means that as well as replenishing ink less, the need to replace paper in the device is also reduced. With this, comes more control over how you use your time to be as productive as possible. Additionally, with the MFC-J4540DW’s simple to use 6.8cm LCD touchscreen, navigating tasks has never been easier.

AS A PRINTER: Up to 20 page per minute (mono) & up to 19 page per minute (colour) , 4800 x 1200 dpi resolution, duplex printing, First Print Out Time of 5.8 Seconds, Features include watermark & booklet printing & Mono only mode.

AS A COPIER: 13 images per minute (mono) , 10.5 images per minute (colour) , up to 1200x2400dpi resolution, 25 - 400 in 1% increments, multi copy/stack

AS A COLOUR SCANNER: Colour & mono scanning, Scan speed of 17 Images per minute (mono) & 7 Images per minute (colour) ADF Scan resolution of up to 1200 x 600 dpi, Flatbed scan resolution of up to 1200 x 2400 dpi

AS A FAX: 14.4K modem, send & receive directly from PC, 180 page memory, auto reduction, broadcast up to 50 locations

**USB cable not supplied**

A Grade (refurbished) machines are in 'as new' condition. They are a machine that has been returned as incorrectly ordered, not required or the unit may have failed on arrival in which case the failed part is replaced and therefore A Graded. A full 12 months warranty is included

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome