Black & Yellow Stripe Anti-slip Tape 50mm x 18m
0
1
2
3
4

Black & Yellow Stripe Anti-slip Tape 50mm x 18m

Order Code: ZT1184335X

£22.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Use where visibility is of high priority.
i.e. Cellar stairs, unlit steps, hidden changes in floor height etc.

Specifications for Black & Yellow Stripe Anti-slip Tape 50mm x 18m
  • Product Type
    Anti-Slip Tape
  • Dimensions
    50mm x 18m
  • Application Area
    Indoors
  • MFR Part No.
    777
  • Primary Colour
    Black/Yellow
  • Length
    18m
  • Colour
    Yellow
    Black
  • Width
    50mm
  • Thickness
    5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome