1. Safety/
  2. Signs & Labels/
  3. Marking and Warning Tapes
Floor Marking Tapes 971

Floor Marking Tapes 971


Select
Select
See all variants from
£119.99Inc VAT (20%)

See all variants from £119.99

Description

DURABLE CONSTRUCTION: Heavy-duty vinyl backing is ideal for high-traffic areas
CLEAN REMOVAL: Unique rubber adhesive provides a strong bond and residue-free removal
TAPE YOUR WAY: Linerless construction makes for easy application by hand or using the 3M� Lane Marking Applicator M1
LASTING VIBRANT COLOR: Easy-clean backing maintains vivid colour amidst heavy wear and tear
IDEAL FOR LEAN MANUFACTURING: Use color-coding to organize and optimize warehouses, factories, and distribution centres according to modern 5S principles
Available in a variety of widths up to 609.6mm (24 inches)
Ideal for 5S lean manufacturing initiatives

Suggested Applications
Floor and safety marking

See full description

Feature Attributes

Fixing Method:
Adhesive
Thickness:
0.43 mm
Length:
32.9 m
Product Type:
Floor Marking Tape
Material:
Vinyl
Adhesive Type:
Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome