1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Mechanics Gloves
376R Multi-Purpose Nitrile Grip Glove, Blue & Grey

376R Multi-Purpose Nitrile Grip Glove, Blue & Grey


Select
See all variants from
£8.29Inc VAT (20%)

See all variants from £8.29

Description

This flexible, 3/4 coated glove delivers excellent dexterity and grip when working in wet and oily environments. The double-dipped nitrile coating repels liquids and resists tearing and abrasion injuries for protection you can rely on.

Features and Benefits
• Protects hands from oils, hydrocarbons, grease, and abrasion
• Seamless liner prevents irritation during prolonged wear
• Anatomical design allows for flexibility to prevent hand fatigue
• Elasticated wrists for a secure fit and improved arterial protection
• Vending machine compatible to grant staff quick access to PPE

Typical Applications
• Aerospace
• Automotive
• Construction
• Metal fabrication
• Utilities
• Waste Management
• Oil and gas

Standards
• CE Category II
• EN388:2016 4.1.2.1.X.

Warnings
• Does not protect against thermal, electrical, chemical hazards
• Risk of entanglement: Do not wear while operating machinery

Notes
• Wipe clean with a damp cloth

See full description

Feature Attributes

EN388 Abrasion:
4
Material:
Polyester
EN388 Tear:
2
EN388 Puncture:
1
Liner Material:
Hagane Coil®
Coating:
Nitrile
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome