56-425 MaxiDry GP Palm-side Coated Black/Purple Gloves

56-425 MaxiDry GP Palm-side Coated Black/Purple Gloves


Select
£4.59 Inc VAT (20%)


See all variants from £4.59

Description

This oil-repellent Maxi-Dry® glove is an ultra-lightweight solution to working in oily and wet conditions. Designed to maintain dexterity, these gloves are ideal for precision handling tasks, with the nitrile coated palm offering comfort, grip, and hand protection against dirt and oil.

Features and Benefits
• Silicone-free and suitable for painting industries
• Pre-washed prior to packaging for guaranteed fresh gloves with each new pair
• 3/4 coated knit wrist for maximum protection

Approvals
• Dermatologically accredited by the Skin Health Alliance
• Certified bu Oeko-Tex®

Standards
• EN 388:2016 + A1:2018 4.1.2.1.A
• EN ISO 21420:2020

Notes
• Palm thickness: 1.30mm
• Machine washable at max. 60°C

See full description

Feature Attributes

Colour:
Black,Purple
EN388 Tear:
2
Series:
56-425 Maxidry Liquitech
Coating:
NBR (Nitrile Butadiene Rubber)
EN388 Cut:
1
EN388 Abrasion:
4
More attributes
Product Reviews -
10 months ago by John
Too expensive not worth the money good value without a single item postage cost

2 years ago by David
Everything was great, can't improve on perfection, thank you

2 years ago by Shaun
A1 services speedy delivery

2 years ago by Adrian
Absolute quality glove, keep your hands dry

4 years ago
GLOVES ARE VERY GOOD IN WET OR DRY CONDITIONS

5 years ago by Allan
Really good quality gloves reasonably priced.

6 years ago
good fit lasting very well

8 months ago by Francesca
they are smaller than many other chemical resistant gloves you can find online. However, it is practically impossible to find a size that suits my hands. Being a woman in need of professional equipment is hard. I yet haven't found a dedicated line of products for petite women that are working with chemicals. The gloves in any case are really well made, resilient and for a big hand they would be adherent enough to be extra comfortable. Overall I would recommend them to... men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome