640 Tegera Goatskin Gloves Size 9

640 Tegera Goatskin Gloves Size 9

Order Code: ZT1175824X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.038%

Order by 12pm, get it Tomorrow

Description

White full grain goatskin leather, unlined glove, that has a palmside thickness of 0.7-0.8mm. Reinforced index finger and seams, elasticated 180° and suitable for assembly work. Prevents the risk of scratches, lacerations, blisters, grazes, contact with dirt and abrasion injuries. Cat. II.

Specifications for 640 Tegera Goatskin Gloves Size 9
  • Colour
    White
  • EN388 Cut
    1
  • MFR Part No.
    640-9
  • Glove Category
    Intermediate Design - Category 2
  • EN388 Tear
    2
  • Liner Material
    Unlined
  • EN388 Abrasion
    2
  • EN388 Puncture
    1
  • Size
    9
  • EN388 Cut, Coup Test
    0
  • EN388
    EN388: 2016
  • Coating
    Leather
  • EN388 Cut, TDM Test ISO 13997
    X
  • Series
    640 Tegera®

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome