6634 Unipur Grey Lined Blacknitrile Coat Gloves Size 9

6634 Unipur Grey Lined Blacknitrile Coat Gloves Size 9

Order Code: ZT1175630X

£2.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

These gloves provide reliable protection against moisture through the non-porous nitrile rubber coating on the palms. To EN388 (4133). Knitted cuff, palm and fingertips with NBR coating. Polymide base glove. Oil and grease resistant.

Specifications for 6634 Unipur Grey Lined Blacknitrile Coat Gloves Size 9
  • Coating
    Nitrile
  • EN388 Abrasion
    4
  • Size
    9
  • Colour
    Black
    Grey
  • Liner Material
    Polyamide
  • EN388 Cut
    1
  • MFR Part No.
    6032109
  • EN388 Tear
    3
  • Series
    Unipur 6634
  • EN388 Puncture
    3
  • EN388 Cut, Coup Test
    1
  • EN388
    EN388: 2003
  • EN388 Cut (Coupe Test)
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome