A110 Palm-side Coated White Gloves - Size XL

A110 Palm-side Coated White Gloves - Size XL


Select
£0.74 Inc VAT (20%)
Up to 6% off


See all variants from £0.74

Description

Conform to EN388. Seamless knitted nylon liner with PVC dotted palm and fingers for enhanced grip in dry conditions. Applications: Parts handling, Transportation, Assembly.
Fabric Nylon, PVC.

Feature Attributes

Colour:
White,Blue
Liner Material:
Nylon
EN388 Abrasion:
2
EN388 Tear:
4
EN388 Cut:
1
Coating:
PVC
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome