A150 Orange Fortis Gloves (XL)
0
1
2
3

A150 Orange Fortis Gloves (XL)

Order Code: ZT1206173S

£0.91each Inc VAT (20%)
£4.55 minimum order value
QuantityPriceDiscount
1 - 49£0.910%
50 - 99£0.865.5%
100 +£0.8210%

Minimum order quantity: 5.

Description

With an emphasis of comfort and bolstered grip at an affordable price, these gloves are the easy way to protect your hands whilst working. Possessing a latex palm and breathable cotton back.

Features and Benefits
• Latex palm offers exceptional grip
• Knitted cuff gives the user comfort and warmth whilst using
• Latex easily crinkles for added dexterity
• Back of the glove is breathable to reduce perspiration

Typical Applications
• Ideal for a host of general assembly work applications including manufacturing, removals, product line work and general useage

Standards
• ANSI cut level A1
• ANSI abrasion level 1
• CE certified

See full description
Specifications for A150 Orange Fortis Gloves (XL)
  • MFR Part No.
    A150
  • Colour
    Orange
    Yellow
  • Size
    XL
  • EN388 Abrasion
    2
  • EN388 Tear
    2
  • EN388 Cut
    1
  • Coating
    Latex
  • EN388 Puncture
    1
  • EN388 Cut, Coup Test
    1
  • EN388
    EN388: 2003
  • Glove Category
    Intermediate Design - Category 2
  • Liner Material
    Cotton
    Polyester
  • Series
    A150
  • EN388 Cut (Coupe Test)
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome