1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Mechanics Gloves
Leather Rigger Gloves with 2" Cuffs

Leather Rigger Gloves with 2" Cuffs


Select
See all variants from
£2.99Inc VAT (20%)

See all variants from £2.99

Description unavailable

Feature Attributes

Coating:
Leather
Size:
10
Liner Material:
Cotton
EN388 Cut (Coupe Test):
1
Standards Met:
EN388, 2016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome