Multi-Task 3 Palm-side Coated Black/Grey Gloves

Multi-Task 3 Palm-side Coated Black/Grey Gloves


Select
£11.99 Inc VAT (20%)


See all variants from £11.99

Description

Flexible, close fitting design ensures maximum user dexterity. Comfortable combination of materials offer excellent in-use comfort. Stretch materials flex in conjunction with the hand's natural movement. Protection reinforced area on palm and finger tips ensure added protection in key areas. Fingerless Multi-Task 3 has three open fingers.

Feature Attributes

EN388 Tear:
2
EN388 Abrasion:
2
Glove Category:
Intermediate Design - Category 2
Coating:
PVC
EN388 Cut:
1
Colour:
Grey,Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome