Nitron Lite Work Gloves
0
1
2

Nitron Lite Work Gloves


Select
£4.69 Inc VAT (20%)


See all variants from £4.69

Description

Constructed from a cotton interlock liner and a dipped nitrile coating, these gloves combine the comfort of cotton with the durability and protection of nitrile. Robust and washable, the product is open backed to encourage ventilation and keep the user comfortable even in warmer climes. Available in four varying sizes and supplied in a vibrant yellow and white colour.

Features and Benefits
• Each product has been rigorosuly tested to ensure it meets all necessary standards, including EN388
• Gloves are flexible and provide a high dexterity whilst also allowing the wearer to grip items effectively
• Cotton interlock liner provides the wearer with comfort, whilst the nitrile coating offers free movement
• Possesses an open backing for breathe-ability and to discourage perspiration

Typical Applications
• Waste Management
• Construction
• Utility
• Engineering and Manufacture
• Warehouse Work
• Shipping and Receiving
• Warehousing, Transport and Logistics

Standards
• CAT II
• Conforms to BS EN388 4.1.1.1

See full description

Feature Attributes

Colour:
Yellow,White
EN388 Puncture:
1
Liner Material:
Cotton
EN388 Tear:
1
Coating:
Nitrile
EN388 Cut:
1
More attributes
Product Reviews -
8 months ago
I’m a truck driver and find them great for my job would highly recommend

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome