Tegera 882 Nitrile Coated Work Gloves, Black

Tegera 882 Nitrile Coated Work Gloves, Black


Select
£4.69 Inc VAT (20%)
Up to 6% off


See all variants from £4.69

Description

The Tegera® 882 fully dipped nitrile gloves are used widely for general handling in a variety of industries. Protecting against burns and mechanical injuries for enhanced safety, these gloves are also water and oil-resistant to keep hands safe and dry.

Features and Benefits
• Microfoam grip pattern enhances grip in oily, greasy environments
• Nitrile foam coating repels water and oil to keep hands clean and dry
• Protects against heat up to 100°C to prevent burns
• Flexible 15 gauge liner and coating for dexterity and reduced hand fatigue

Typical Applications
• Assembly
• Construction
• Carpentry
• Warehousing and logistics
• Automotive
• Transport
• Utilities

Standards
• CE Category II
• EN 388:2016 4.1.2.1.X.
• EN 407:2004 X.1.X.X.X.X.

See full description

Feature Attributes

Glove Category:
Intermediate Design - Category 2
Series:
882 Tegera®
EN388 Cut:
1
Coating:
Nitrile Foam
Colour:
Black
Liner Material:
Nylon
More attributes
Product Reviews -
2 years ago by Richard
Great for bricklaying in the winter to keep the worst of the water from making my hands too cold. They are durable and fit very well.

4 years ago by ROY
feeel good and once again depends on how well they wear

2 years ago by Richard
Great quality, fair pricing, well made.

4 years ago by Tony
good general use gloves but size 9 fitted in my hand but are to slim in my fingers so become uncomfortable after 20 or 30 mins i may try size 10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome