1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Mechanics Gloves
Ultrane 553 Nitrile Coated General Handling Gloves, Black

Ultrane 553 Nitrile Coated General Handling Gloves, Black


Select
See all variants from
£2.29Inc VAT (20%)

See all variants from £2.29

Description

These durable general handling gloves are used widely for precision assembly and handling in a variety of industries. The nitrile palm and fingertip coating delivers excellent abrasion resistance and a good grip in wet and oily environments.

Features and Benefits
• Excellent tactile sensitivity for precision handling
• Lightweight liner allows for natural movement and reduced hand fatigue
• DMF-free to help prevent skin allergies and irritation
• Silicone-free to prevent product contamination
• Seamless construction prevents seam on skin irritation and discomfort
• Knitwrist cuff style for maximum comfort
• Ventilated glove back to keep hands cool and comfortable

Typical Applications
• Automotive
• Precision assembly
• Construction
• Local authorities
• Packaging

Standards
• CE Category II
• EN 388:2016 4.1.2.1.X.
• EN 420: 5/5

See full description

Feature Attributes

EN388 Cut:
1
Material:
Textile
EN388 Abrasion:
4
Coating:
Nitrile
Series:
Ultrane 553
Glove Category:
Intermediate Design - Category 2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome