Children Prohibited From Entering Site - PVC Sign 600 x 400mm

Children Prohibited From Entering Site - PVC Sign 600 x 400mm

Order Code: ZT3113653S

£24.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This SCAN Safety Sign is made from 1mm thick, durable PVC. It's aggressive water-based adhesive enables the sign to easily stick on to and remain on any wall. Printed with UV resistant inks, which resist fading. It is easy to read with clear instruction and illustration. Complies with BS5499 and/or ISO 7010 design criteria where applicable. Helps limit company liability should accident occur. Specifications: Size: 600 x 400mm. Message: 'Children are strictly prohibited from entering this site'.

See full description
Specifications for Children Prohibited From Entering Site - PVC Sign 600 x 400mm
  • Material
    PVC
  • Height
    400mm
  • Width
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome