1. Safety/
  2. Signs & Labels/
  3. Signs & Guides/
  4. No Smoking Signs
No Smoking Desk - Sign

No Smoking Desk - Sign


Select
See all variants from
£3.29Inc VAT (20%)

See all variants from £3.29

Description unavailable

Feature Attributes

Type:
Desk Sign
Installation:
Free Standing
Length:
50 mm
Colour:
Red/White
Depth:
1 mm
Material:
RPVC
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome