NO Smoking Symbol - CLG (80 x 80mm)

NO Smoking Symbol - CLG (80 x 80mm)

Order Code: ZT1107763P

£1.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.990%
20 - 49£1.914%
50 - 99£1.838%
100 - 199£1.7512%
200 +£1.6716%


Description

No smoking symbol - CLG (80 x 80mm)

Specifications for NO Smoking Symbol - CLG (80 x 80mm)
  • Width
    80mm
  • Installation
    Self Cling
  • Material
    CLG
  • Depth
    0.07mm
  • Type
    Window Sign
  • Length
    80mm
  • Colour
    Red/White
  • Weight
    0.004kg
  • Fixing Method
    Self Cling

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome