2201 Food Overalls

2201 Food Overalls


Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

Two side pockets and access inside chest pocket, stud front with side elastic and action back. Regular fit.
Fabric: Fortis Plus 245g.

Feature Attributes

Type:
Overall
Material:
Cotton,Polyester
Colour:
White
Closure Type:
Button
Number of Pockets:
1 (Inside Breast Pocket),2 (Side Pockets)
Fabric Weight:
245 g/m²
More attributes
Product Reviews -
3 years ago by Mark
Good quality and sizing does relate to sizing chart

4 years ago by W John
Have done! xxxxxxxxxxxxxx

6 years ago by Dafydd
well made and lightweight, quick drying.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome