3000-YE Microchem Hooded Yellow Coveralls

3000-YE Microchem Hooded Yellow Coveralls


Select
£26.99 Inc VAT (20%)


See all variants from £26.99

Description

Lightweight, durable protective coverall with multi-layer chemical barrier.

Features and Benefits
• Features multi-layer fabric barrier to provides effective protection against numerous chemicals
• Lightweight, durable and protected design with double arm & ankle cuffs and dual zip system
• Highly visible bright yellow colour for increased worker safety

Typical Applications
• Chemical
• Mining
• Oil and gas
• Life Sciences
• Food Processing

Standards
• CE Categories Type 3-B, Type 4-B, Type 5-B
• EN 1073-2
• EN 14126
• EN1149-5

See full description

Feature Attributes

Colour:
Yellow
Type:
Coverall
Product Type:
Coveralls
Material:
Non-woven Fabric
Protection Type:
Type 3/4/5
Fabric Weight:
80
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome