4520 Protective White Coveralls CE Type 5/6

4520 Protective White Coveralls CE Type 5/6


Select
Select
£5.29 Inc VAT (20%)


See all variants from £5.29

Description

These extremely lightweight and breathable coveralls are ideal for extended periods of wear and protect against hazardous dusts and limited liquid splash type 5 and 6.

Features and Benefits
• Elasticated 3-panel hood, ankles, and waist for unlimited movement and comfort
• Knitted cuffs for a secure and comfortable fit
• Two-way zip with storm flap to avoid catching

Typical Applications
• Light industrial cleaning
• Asbestos inspection and removal
• Pharmaceutical
• Electronic assembly

Standards
• CE Category III
• EN 1149-5:2008 Anti-static coating
• EN 1073-2:2002 Particulate Radioactive Contamination
• EN 13034:2005 + A1:2009 Type 6 Liquid Splash
• EN ISO 13982-1:2004 Type 5 Hazardous Dusts

See full description

Feature Attributes

Type:
Coverall
Material:
SMMMS Nonwoven Fabric
Number of Pockets:
0
Closure Type:
Zipper
Fabric Weight:
43 g/m²
Series:
4520
More attributes
Product Reviews -
5 years ago by Manuchehr
Perfect cover for doing all odd jobs in the building

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome