5 Navy Overalls

5 Navy Overalls


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

235/240gsm Protal inherent flame retardant fabric anti-static, electric arc. Permanent performance for the lifetime of the garment.

Coveralls
Breathable and comfortable. Two chest pockets. Two swing hip pockets with access to
undergarments. Two way concealed zip. Adjustable cuffs and ankles.

Colour: navy.

See full description

Feature Attributes

Standards Met:
IEC 61482-2 Class 1,EN11612,EN1149
Colour:
Navy Blue
Closure Type:
Zipper
Number of Pockets:
2 (Chest Pockets),2 (Hip Pockets)
Fabric Weight:
235-240 g/m²
Type:
Overall
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome