1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Overalls & Body Suits
6133 Brisbane Salopettes

6133 Brisbane Salopettes


Select
Select
Select
See all variants from
£109.99Inc VAT (20%)

See all variants from £109.99

Description

Flame retardant anti-static salopettes . 250gsm Sio-start® FR AST 100% polyester fabric with 100% FR PU coating. 100% waterproof, windproof. Highly breathable, comfortable, supple. High tear resistance. Taped seams. Fixed flame retardant lining. Braces with buckles. Zip closure under flap at leg. Bib at front. Narrowing by flap with touch and close fastening at side

Feature Attributes

Fabric Weight:
250 g/m²
Closure Type:
Zipper
Type:
Bib & Brace
Material:
Polyester
Product Type:
Salopettes
Series:
Brisbane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome