1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Overalls & Body Suits

Killyberg Flexothane Kleen Bib & Brace


Select
Select
See all variants from
£49.99Inc VAT (20%)

See all variants from £49.99

Description

Elastic braces with buckles on front and back. Leg narrowing by press stud. Made in Flexothane® Kleen 100% polyamide with PU coating material designed for use in the food industry. Very easy to care for and can be washed at 95⁰C for optimum hygiene. Lightweight and elastic they are very comfortable to wear. High frequency welded seams.
EN1935
EN14605 PB (4)
EN343

See full description

Feature Attributes

Type:
Bib & Brace
Standards Met:
EN343,EN14605 PB (4)
Series:
Killyberg Flexothane Kleen

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome